|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 634410-BR Drywall Screw Flat #6 2 1/4 Inch Length - Pack Of 3000

Model: 634410-BR
Item: AA2KJT
Cross Reference: 10N487
£116.49

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Driver Size #1
Finish Phosphate
Head Dia. 0.232"
Head Height 0.157"
Head Type Trim
Length 2-1/4"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Thread Type Fine
Online - Live Chat