|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 634400-BR Drywall Screw Flat #6 1 5/8 Inch Length - Pack Of 5000

Model: 634400-BR
Item: AA2KJR
Cross Reference: 10N486
£140.59

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Driver Size #1
Finish Phosphate
Head Dia. 0.232"
Head Height 0.157"
Head Type Trim
Length 1-5/8"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Thread Type Fine
Online - Live Chat