|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 634240-BR Drywall Screw Bugle #7 3 Inch Length - Pack Of 2000

Model: 634240-BR
Item: AA2KJQ
Cross Reference: 10N485
£145.03

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.330"
Head Type Bugle
Length 3"
Material 1018-1022 Steel
Size #7
System of Measurement Inch
Online - Live Chat