|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 634212-BR Drywall Screw Bugle #6 2 1/4 Inch - Pack Of 3000

Model: 634212-BR
Item: AA2KJN
Cross Reference: 10N483
£113.86

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.330"
Head Type Bugle
Length 2-1/4"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Online - Live Chat