|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 634191-BR Drywall Screw Bugle #7 2 1/2 Inch - Pack Of 2500

Model: 634191-BR
Item: AA2KKK
Cross Reference: 10N523
£96.67

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Drive Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.330"
Head Type Bugle
Length 2-1/2"
Material 1018-1022 Steel
Size #7
System of Measurement Inch
Thread Type Fine
Online - Live Chat