PORT-A-COOL PARPMPCYC00A Replacement Pump, 120V, 5 Inch L x 4 Inch W x 5 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£80.75 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: PARPMPCYC00A

  • Item: CD3LZD

  • Cross Ref: 454G75

Product Specifications:

ItemPump
MaterialCast Iron
Max. Amps0.8A
Size5" L x 4" W x 5" H
Voltage120V

Shipping Info:

Ship weight (kg) 0.86

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes