PORT-A-COOL PARPCD00110A Power Cord, 240V, 12 Inch L x 1 Inch W x 1 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£120.89 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: PARPCD00110A

  • Item: CD3LZC

  • Cross Ref: 454G70

Product Specifications:

ItemPower Cord
MaterialPVC
Max. Amps20.0A
Size12" L x 1" W x 1" H
Voltage240V

Shipping Info:

Ship weight (kg) 1.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes