-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Riveter |
---|---|
Air Inlet | 1/4" NPT |
CFM per Stroke | 0.022 |
Construction | Aluminum |
Diameter | 4.75" |
Duty | Industrial |
Height | 11.187" |
Length | 7.5" |
---|---|
Max. Pressure | 85 psi |
Min. Hose Size | 1/4" |
Pulling Force | 3000 lb. |
Stroke Length | 0.688" |
Tool Weight | 4.85 lb. |
Height (cm) | 13.97 |
---|---|
Length (cm) | 36.83 |
Width (cm) | 29.46 |
HS Code | 8467115090 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.88 |
Please note that the item you have bought is a 115V.