• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

POP 74202-00003

POP 74202-00003

In Stock
£3395.49 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 74202-00003
  • Item: CD2FJX
  • Cross Ref: 52VF50
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Air Rivet Nut Tool
CFM per Stroke 0.12
Construction Aluminum
Diameter 3.75"
Height 10-45/64"
Length 10"
Max. Pressure 90 psi
Min. Hose Size 1/4"
Pulling Force 3200 lb.
Stroke Length 1"
Thread Size M3, M4, M5, M6, M8, M10
Tool Weight 4.96 lb.

Shipping Info:

Ship weight (kg) 2.25