Sign In

POLY-PLANAR MA8505-W Outdoor Speakers White 2-1/2 Inch Depth 100W PR

In Stock
Item: AH8ZLN
Model: MA8505-W
Cross Ref: 39DN76

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$273.78 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Outdoor Speakers
Color White
Cutout Width 4-39/64"
Depth 2.5"
Diameter 6"
Impedance 4 ohm
Peak Output Power 100W

Shipping Information

Height (cm) 9.7
Length (cm) 31.29
Width (cm) 15.7
Country Of Origin TW
Weight (kg) 1.769

Explore Products

Please note that the item you have bought is a 115V.

Agree