-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Remote Speaker |
---|---|
Color | Black |
Cutout Width | 4-13/32" |
Depth | 1-39/64" |
Diameter | 6" |
---|---|
Impedance | 4 ohm |
Peak Output Power | 20W |
Height (cm) | 7.39 |
---|---|
Length (cm) | 16.69 |
Width (cm) | 16.61 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.4536 |
Please note that the item you have bought is a 115V.