PLEWS-LUBRIMATIC 4312PVF Break Line, Metric, 3/16 Inch Flange, 12 inch Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£13.16 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 4312PVF

  • Item: CD3KBC

  • Cross Ref: 4VNX7

Product Specifications:

ItemBrake Line
FinishPolyvinyl Fluoride Coat
Length12"
MaterialSteel
Thread Size10mm-1.0mm
Tube Size3/16" Standard Flare
TypeMetric

Shipping Info:

Ship weight (kg) 0.04

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes