PHCC PRO SERIES VSC2 Sump or Sewage Float Switch, Vertical Switch Type

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£190.68 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: VSC2

  • Item: CD3FNU

  • Cross Ref: 49AX06

Product Specifications:

ItemFloat Switch
Agency ComplianceUL
Amps12A
Body MaterialABS
Control RangeAdjustable
Cord Length4'
Float Dia.4.5
Float Length12
Float MaterialPolypropylene
Height12"
Length4.5"
Max. Liquid Temp.104 Degrees F
Mounting Bracket MaterialAnodized Aluminum
MountsHose Clamp
Overall Length4.5
Stem MaterialPolypropylene
Switch TypeSolid State
Tether Length Min.-Max. (In.)12"
Voltage115VAC
Width4.5"
Wire Gauge18
Wire LeadSJOW

Shipping Info:

Ship weight (kg) 1.28

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes