-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Chain Sling |
---|---|
Attachment Type | Sling Hook Each End |
Chain Size | 9/32" |
Color | Blue |
Finish | Painted |
Grade | 120 |
Length | 10ft. |
Material | Alloy Steel |
---|---|
Number of Chains | 1 |
Overall Reach | 10 ft. |
Single Capacity | 5200 lb. |
Sling Type | SSS |
Working Load Limit | 5200 Lbs. |
Height (cm) | 17.78 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 30.48 |
HS Code | 7315823000 |
---|---|
Country Of Origin | CZ |
Weight (kg) | 6.165 |
Please note that the item you have bought is a 115V.