PENTEK ES23NA415-75 Bag Filter Housing, Bottom Outlet, 200 Gpm, 3 Inch NPT, Stainless Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1625.86 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: ES23NA415-75

  • Item: CD3QVL

  • Cross Ref: 38FH42

Product Specifications:

ItemBag Filter Housing
Connection3" NPT
Cover TypeSwing Bolts Closure
Filter Bag Size2
Flow Rate200 gpm
Height42-7/64"
Housing Dia.8-5/8"
Housing Material304 Stainless Steel
Material304 Stainless Steel
Max. Pressure150 psi
Max. Water Temp.300 Degrees F
OutletBottom
Seal MaterialEPDM

Shipping Info:

Ship weight (kg) 32.58

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes