-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Red Line Glass Rod Kit |
---|---|
Body Material | Borosilicate Glass, Bronze Rod |
Center to Center Length | 20" |
Glass Length | 18" |
---|---|
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Height (cm) | 6.1 |
---|---|
Length (cm) | 67.06 |
Width (cm) | 6.1 |
HS Code | 7002201000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.54 |
Please note that the item you have bought is a 115V.