-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Continuous Hinge |
---|---|
Door Leaf Width | 2" |
Finish | Dark Bronze |
Frame Leaf Width | 1 7/32" |
Hardware | Included |
Hole Spacing | Varies |
Holes | With |
Holes per Leaf | 12 |
Load Capacity | 540.0 lb. |
---|---|
Material | Aluminum |
Mounting | Full Surface |
Orientation | Left hand |
Overall Width | 3 7/32" |
Pin Type | Hospital Tip |
Range of Motion | 180 Degrees |
Required Door Thickness | 1.75" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 213.36 |
Width (cm) | 7.62 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.7195 |
Please note that the item you have bought is a 115V.