-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Geared Piano Hinge |
---|---|
Color | Natural |
Finish | Anodized Clear |
Hardware | Not Included |
Holes per Leaf | 10 |
Leaf Thickness | 0.187" |
Length | 6' 11" |
---|---|
Load Capacity | 280 lb. |
Material | Aluminum |
Mounting | Center Pivot |
Range of Motion | 180 Degrees |
Width | 3.187" |
Height (cm) | 9.4 |
---|---|
Length (cm) | 220.98 |
Width (cm) | 9.4 |
HS Code | 8302106030 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.67 |
Please note that the item you have bought is a 115V.