-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Meeting Stile |
---|---|
Color | Gray |
Flange Material | Stainless Steel |
Flange Thickness | 1/4" |
Insert Material | EPDM |
Material | EPDM |
Mounting Type | Screw |
---|---|
Overall Height | 3/16" |
Overall Length | 3ft. |
Overall Width | 1.25" |
Sold As | Roll |
Height (cm) | 0.76 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 4.57 |
HS Code | 7308305025 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.31 |
Please note that the item you have bought is a 115V.