PELICAN 70Q-1-WHTGRY Marine Chest Cooler, Ice Retention Up to 10 days, Plastic, 70 Qt. Capacity

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£624.96 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 70Q-1-WHTGRY

  • Item: CD3AWW

  • Cross Ref: 52PF69

Product Specifications:

ItemMarine Chest Cooler
Body ColorWhite
Body TypeMarine Chest Cooler
Capacity70.0 qt.
Exterior Height21"
Exterior Length36"
Exterior Width20-5/16"
Lid ColorWhite
MaterialPlastic
Storage Capacity49-99

Product Details:

  • Corrosion resistant stainless steel body with non-skid & non-marking raised feet
  • Provided with sloped drain, tethered threaded plug and integrated fish scale on lid with moulded-in handles
  • Interagency Grizzly Bear Committee certified

Shipping Info:

Ship weight (kg) 17.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes