PELICAN 30Q-1-WHTGRY Marine Chest Cooler, Plastic, 30 Qt. Capacity, Ice Retention Up to 10 days

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£429.54 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 30Q-1-WHTGRY

  • Item: CD2YVN

  • Cross Ref: 52PF61

Product Specifications:

ItemMarine Chest Cooler
Body ColorWhite
Body TypeMarine Chest Cooler
Capacity30.0 qt.
Exterior Height18-1/2"
Exterior Length25-5/16"
Exterior Width19"
Lid ColorWhite
MaterialPlastic
Storage Capacity25-36

Product Details:

  • Freezer grade gasket with 2-inch polyurethane insulation
  • Can be used to press & pull latches with built-in bottle opener
  • Made of corrosion-resistant stainless steel and equipped with non-skid & non-marking raised feet and moulded-in can holders 
  • Sloped drain & threaded plug for enhanced durability & performance
  • Compatible with Pelican Ice and other accessories

Shipping Info:

Ship weight (kg) 11.68

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes