PELICAN 2745C LED Headlamp, Plastic, 50, 000 hr. Lamp Life, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£48.86 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: 2745C

  • Item: CD3RGZ

  • Cross Ref: 49XK74

Product Specifications:

ItemHeadlamp
Batteries IncludedYes
Battery Burn Time20/40 hr.
Battery SizeAAA
Battery TypeAlkaline
Beam Distance35/25m
Body ColorBlack
Body MaterialPlastic
Lamp Life50,000 hr.
Lamp TypeLED
Lens MaterialPolycarbonate
Light Output ModesHigh / Low
Lumens33/17
Mounting TypeStrap
Number of Batteries3
Safety RatingClass I, Div. 1, Groups A, B, C, D
Switch TypePush Button
Water Penetration RatingIPX4
Weight with Batteries3.30 oz.
Flashlight GradeIndustrial
Lumens Range0 to 49
Maximum Lumens Output32
Peak Beam Intensity309/155cd
Run Time on High Setting20 hr.
Safety RatedClass I, Div. 1
Flashlight Beam TypeAdjustable, Spot

Shipping Info:

Ship weight (kg) 0.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes