-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Case Replacement Foam |
---|---|
Material | 1.3 Lbs. Polyurethane |
Outside Depth | 7.87" |
Outside Length | 21.43" |
---|---|
Outside Width | 16.5" |
Use With | 1600 Case |
Height (cm) | 50.29 |
---|---|
Length (cm) | 61.72 |
Width (cm) | 24.38 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.53 |
Please note that the item you have bought is a 115V.