-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Temporary Job Site Light |
---|---|
Color | Yellow |
Cord Length | 13ft. |
Gauge/Conductor | 16 |
Guard Type | Polypropylene |
IP Rating | IP54 |
Lamp Included | Yes |
Lamp Type | LED |
Lamp Watts | 212 |
Light Distribution | Flood |
Lumens | 24,000 |
Max. Height | 81" |
---|---|
NEC Cord Designation | SJTW |
NEMA Plug Configuration | 5-15P |
Number of Lamp Heads | 4 |
Power Source | Battery/Rechargeable |
Rated Life | 50,000 hr. |
Replacement Lamp | Mfr. No. 009466-230-110 |
Run Time | 3.5/24 hr. |
Safety Rated | Not Safety Rated |
Type | Floor Stand |
Voltage | 12 VDC |
Weight (kg) | 58.5 |
---|
Please note that the item you have bought is a 115V.