-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Line Volt Mechanical Tstat |
---|---|
Color | Gray |
Contact Rating Resistive @ 120V | 25A |
Contact Rating Resistive @ 240V | 25A |
Contact Rating Resistive @ 277V | 20A |
Control Range | 40 Degrees to 110 Degrees F |
Depth | 2-39/64" |
Differential | +/- 3 Degrees F |
Enclosure Type | Rain Tight NEMA 4X |
Full Load Amps @ 120V | 15A |
Full Load Amps @ 240VAC | 12A |
Height | 7" |
Locked Rotor Amps @ 120V | 80A |
Locked Rotor Amps @ 240V | 60A |
Mounting Location | Indoor/Outdoor |
---|---|
Mounting Type | Surface |
Number of Stages | 1 |
Number of Switches | 1 |
Pilot Duty Contacts (VA) | 125VA |
Resistive Amps @ 208VAC | 25A |
Sensing Bulb Dia. | 1-1/4" |
Sensor Type | Stainless Steel, Fluid Filled Coil |
Switch Action | Open/Close on Rise |
Switch Type | SPDT |
Temp. Sensitivity | +/- 3 Degrees F |
Voltage Range | 24, 120 to 277 VAC |
Width | 3" |
Height (cm) | 18.03 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 6.35 |
HS Code | 9032100030 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.32 |
Please note that the item you have bought is a 115V.