-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipette |
---|---|
Color | Yellow |
Material | Polybutylene Terephthalate/Aluminum and Stainless Steel/Polycarbonate |
---|---|
Range | 20 to 200uL |
Height (cm) | 5.59 |
---|---|
Length (cm) | 29.85 |
Width (cm) | 8.38 |
HS Code | 8479899899 |
---|---|
Weight (kg) | 0.243 |
Please note that the item you have bought is a 115V.