-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ground Continuity Monitoring Plug |
---|---|
Amps | 20 |
Antimicrobial | No |
Color | Black/White |
Cord Size | 0.230 to 0.720" |
Grade | Specification |
IP Rating | 21 |
Material | Nylon |
---|---|
NEMA Configuration | 5-20P |
Number of Poles | 2 |
Number of Wires | 3 |
Phase | 1 |
Voltage | 125 VAC |
Wire Type | Standard |
Height (cm) | 8.64 |
---|---|
Length (cm) | 21.84 |
Width (cm) | 9.14 |
HS Code | 8536694020 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.08 |
Please note that the item you have bought is a 115V.