-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ground Continuity Monitoring Connector |
---|---|
Amps | 30 |
Antimicrobial | No |
Color | Black/White |
Cord Size | 0.385 to 1.15" |
Grade | Specification |
IP Rating | Not Rated |
Material | Nylon |
NEMA Configuration | L14-30R |
---|---|
Number of Poles | 3 |
Number of Wires | 4 |
Phase | 1 |
Type | Non-Shrouded |
Voltage | 125/250 VAC |
Wire Type | Standard |
Height (cm) | 12.95 |
---|---|
Length (cm) | 30.73 |
Width (cm) | 12.7 |
HS Code | 8536698000 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.