-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Taper Type Tightening Fixture |
---|---|
Length | 4" |
Style | Hex |
---|---|
Type | 40 |
Height (cm) | 8.64 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 8.64 |
HS Code | 8466100130 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.7775 |
Please note that the item you have bought is a 115V.