Sign In

PARLEC ER20-0315 Collet ER20 8mm

In Stock
Item: AH3LKD
Model: ER20-0315
Cross Ref: 32UU11

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$40.03 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Collet
Collet Series ER20
Range 0.275 to 0.315"
Size 8.0mm

Shipping Information

Height (cm) 7.62
Length (cm) 20.32
Width (cm) 7.62
Country Of Origin IN
Weight (kg) 0.0585

Explore Products

Please note that the item you have bought is a 115V.

Agree