-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tap |
---|---|
Outside Dia. | 2.31" |
Range | #0 to 1-5/8"HT, 1/16" to 1-1/4"PT |
Shank | CAT50 |
---|---|
Type | Numertap |
Height (cm) | 22.86 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 12.7 |
HS Code | 8466100130 |
---|---|
Weight (kg) | 4.05 |
Please note that the item you have bought is a 115V.