-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Retention Knob |
---|---|
Angle | 45 Degrees |
Diameter | 1.14" |
Length | 0.7" |
Neck Dia. | 0.82" |
Overall Length | 2.3" |
---|---|
Style | 1 |
Thread Size | 1-8 |
Type | ANSI/ISO |
Height (cm) | 3.81 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 6.35 |
HS Code | 8466100130 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.225 |
Please note that the item you have bought is a 115V.