-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Retention Knob |
---|---|
Angle | 60 Degrees |
Diameter | 0.588" |
Length | 1.102" |
Neck Dia. | 0.393" |
Overall Length | 2.36" |
---|---|
Style | 2 |
Thread Size | M16 x 2 |
Type | MAS-BT |
Height (cm) | 1.52 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 7.62 |
HS Code | 8466100130 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.045 |
Please note that the item you have bought is a 115V.