-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Collet |
---|---|
Collet Series | 100PG |
Range | 0.797 to 0.813" |
---|---|
Size | 13/16" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 7.62 |
Country Of Origin | IN |
---|---|
Weight (kg) | 0.2835 |
Please note that the item you have bought is a 115V.