-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Brake Fitting |
---|---|
Body Material | Brass |
Connection | Tube x MNPT |
Length | 1.61" |
Material | Brass |
Max. Operating Pressure | 150 psi |
Max. Operating Temp. | 93 Deg C |
Min. Operating Temp. | -40 Deg C |
Nut Material | Brass |
Pipe Size | 1/2" |
Pressure | 150 psi |
---|---|
Shape | 45 Deg Elbow |
Sleeve Material | Brass |
Style | Tube to Pipe |
Temp. Range | -40 to 200 Degrees F |
Thread Size | 1-18 |
Tube Outside Dia. | 3/4" |
Tube Size | 3/4" |
Type | Compression |
Height (cm) | 3.3 |
---|---|
Length (cm) | 7.11 |
Width (cm) | 3.81 |
HS Code | 7412200035 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.1665 |
Please note that the item you have bought is a 115V.