PARKER SSH6-62Y Hydraulic Coupler Body, 3/4 Inch, 316 Stainless Steel, 1500 psi
  • Model: SSH6-62Y
  • Item: AC4XQA
  • Cross: 31A877

PARKERPARKER

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£428.26 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHydraulic Coupler Body
    Bearing MaterialStainless Steel
    BearingsStainless
    Body Material316 SS
    Body Size3/4"
    Connection TypeFNPT
    Finish316 SS
    Flow Rate28 gpm
    Locking MechanismBall
    Max. Pressure1500 psi
    Operating Temp. Range-20 Degrees to 400 Degrees F
    Parker InterchangeSSH6-62Y
    Pipe Size NPT3/4"
    Seal MaterialFluorocarbon
    Sleeve Material316 SS
    Temp. Range-20 to 400 F
    Thread Size3/4"-14
    TypeCoupler (Body)
    Valve DesignPoppet

    Shipping Info:

    Ship weight (kg) 0.7
    Ship height (cm)9.14
    Ship length (cm)13.97
    Ship width (cm)11.18
    HS code8481803090
    Country of OriginUS

    Product Details:

    • 60 Series coupling used for quick fluid line connection & disconnection services, as well as for double shut-off applications in agricultural machinery & hydraulic tools / loaders
    • Poppet valve along with a valve stop maintains the valve alignment and keeps the flow in check
    • The durable ball-locking mechanism equipped with a fluorocarbon seal for secure and reliable external sealing
    • Accepts ISO 7241-1, Series B compliant nipples