PARKER RI1/2EDX1/4CF Thread Reducer, 1/2 x 1/4 Inch, Steel, BSPP Connection
  • Model: RI1/2EDX1/4CF
  • Item: AC7ZPR
  • Cross: 39A330

PARKERPARKER

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£16.28 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemReducing Adapter
    Body MaterialCarbon Steel with Chromium-6 Free Zinc Plating
    Connection TypeBSPP
    Hex Size1-3/64"
    Max. Pressure5800 psi
    Pipe Size1/2" x 1/4"
    Temp. Range-30 Degrees to 250 Degrees F

    Shipping Info:

    Ship weight (kg) 0.03
    Ship height (cm)5.08
    Ship length (cm)12.7
    Ship width (cm)8.89
    HS code7307995045
    Country of OriginPL

    Product Details:

    • Used to match sizes of different ports to enable easy passage of water, air, grease, lubricants and inert liquids
    • Carbon steel construction with Chromium-6 free zinc finish capable of withstanding harsh industrial environments
    • Complies with ASTM B-117 standards to provide an excellent sealing capacity with BSPP fitting connection