PARKER LLD 053S Filter/dryer 3/8 In

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£36.70 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Nov 5
  • Model: LLD 053S

  • Item: AF2PTA

  • Cross Ref: 6X581

Options:

MPN

Product Specifications:

ItemLiquid Line Filter Dryer
ConnectionSolder
Connection Size3/8"
Cut Out Length (In.)4
Overall Length4.437"
Prod. Description75/25 Dessicant Blend
R-22 Capacity (Tons)2
TypeSteel

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)14.48
Ship length (cm)7.11
Ship width (cm)6.86
HS code8421290065
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes