PARKER L249F-10-8 Male Elbow 45 Degree Flare 1/2 Inch
  • Model: L249F-10-8
  • Item: AE4HLF
  • Cross: 5KNG6

PARKERPARKER
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

PARKER L249F-10-8 Male Elbow 45 Degree Flare 1/2 Inch | AE4HLF 5KNG6
Hover to zoom
In Stock
£7.89 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemMale Elbow, 45 Degrees Flare
    Body MaterialLow Lead Brass
    Connection TypeFlare x MNPT
    Flare Type45 Degrees
    Max. Pressure650 psi
    Pipe Size1/2" x 1/2"
    Temp. Range-65 Degrees to 250 Degrees F

    Shipping Info:

    Ship weight (kg) 0.11
    Ship height (cm)5.84
    Ship length (cm)11.43
    Ship width (cm)10.67
    HS code7412200035
    Country of OriginUS