-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tee |
---|---|
Body Material | Brass |
Connection Type | FNPT |
Hex Size | 3/4" |
Length | 0.88" |
---|---|
Max. Pressure | 3000 psi |
Pipe Size | 1/4" |
Height (cm) | 4.57 |
---|---|
Length (cm) | 14.22 |
Width (cm) | 8.38 |
HS Code | 7412200035 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.099 |
Please note that the item you have bought is a 115V.