|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PARKER 10643-12-10 Fitting Female JIC Straight 5/8

Model: 10643-12-10
Item: AB6DTG
Cross Reference: 21A763
£15.89

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Zinc
Fitting Material Steel
Fitting Type Straight
Hose 5/8 In.
JIC Thread (In.) 1-1/16-12
Length 3.10 In.
SAE Flare Size (In.) 3/4
Type Crimp, Female JIC
Online - Live Chat