PARKER 0.75NSR03.00 Round Air Cylinder, Stainless Steel, Single Acting, 3 Inch Stroke
  • Model: 0.75NSR03.00
  • Item: AJ2EDA
  • Cross: 49J673

PARKERPARKER

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£40.46 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemAir Cylinder
    Body MaterialStainless Steel
    Bore Dia.3/4"
    Cushion TypeNone
    Cylinder TypeRound Non-Repairable
    End Cap MaterialAluminum
    FinishSilver
    Magnetic PistonNo
    Max. Pressure250 psi
    MountNose
    Nose Mount Thread1/2"-20
    Overall Length7.100"
    Piston MaterialAluminum
    Piston Rod MaterialStainless Steel
    Port Size1/8" FNPT
    Rod Dia.0.250"
    Rod Thread Length0.500"
    Rod Thread Size1/4-28 UNF
    Single Acting/Double ActingSingle Acting
    Spring Retraction Force3 lb.
    Stroke3"
    Temp. Range-10 Degrees to 165 Degrees F
    Tube MaterialStainless Steel
    TypeRound Body

    Shipping Info:

    Ship weight (kg) 0.16
    Ship height (cm)2.06
    Ship length (cm)17.96
    Ship width (cm)2.06
    Country of OriginUS

    Product Details:

    • Produces force in a reciprocating linear motion; ideal for applications in which magnetic sensing piston is not needed
    • Features nose mounting for mounting threads on the top in 28 different mounting styles
    • Can tolerate mositure & different types of solvents & lubricants
    • Comes with adjustable cushions on both ends