PANDUIT PV14-P47-C Pin Terminal Blue 16 to 14 AWG PK100

Model: PV14-P47-C
Item: AH8YFP
Cross Ref: 39CA29
In Stock

£154.28

Payment Methods

Product Specifications:

Item Pin Terminal
Barrel Inside Dia. 0.170"
Connection Material Copper
Connection Type Crimp
Insulation Type Vinyl
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.97"
Seam Brazed
Wire Range 16 to 14 AWG

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm) 10.41
Ship length (cm) 3.3
Ship width (cm) 5.08
Country of Origin MX