-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wiring Duct for Hinged Covers |
---|---|
Color | Gray |
Depth | 3.06" |
Dimension A | 2" |
Dimension B | 3" |
Dimension C | 2.29" |
Dimension D | 3.06" |
Dimension E | 1" |
Dimension F | 2.63" |
Dimension J | 0.31" |
---|---|
Height | 3.06" |
Length | 6" |
Material | Lead Free PVC |
Mounting Style | Screw Mount |
Standard Length | 6 Ft. |
Type | Hinged, Solid |
Wall Type | Solid Wall |
Width | 2.17" |
Height (cm) | 9.14 |
---|---|
Length (cm) | 185.42 |
Width (cm) | 15.24 |
HS Code | 3925900000 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.575 |
UPC | 074983462476 |
Please note that the item you have bought is a 115V.