-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wiring Duct Cover |
---|---|
Color | Gray |
Length | 6" |
Material | Lead Free PVC |
Mounting Style | Hinged |
---|---|
Type | Hinging |
Width | 1.5" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 185.42 |
Width (cm) | 10.16 |
HS Code | 3925900000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3195 |
UPC | 074983138524 |
Please note that the item you have bought is a 115V.