PANDUIT GTS-E
  • Model: GTS-E
  • Item: CD2FQX
  • Cross: 52ZJ96

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

PANDUIT | GTS-E | CD2FQX | 52ZJ96 | Cable Tie Tension Tool
Hover to zoom
In Stock
£309.47 / unit
Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCable Tie Tension Tool
    Basic MaterialPlastic
    Description/Special FeaturesNarrow Nose
    Duty RatingStandard Duty
    Handle TypeErgonomic
    MaterialNylon
    MechanismAutomatic Cut-Off, Reduces Impact
    Overall Length7-53/64"
    Tensile Strength8 to 50 lb.
    Width0.070" to 0.190"

    Shipping Info:

    Ship weight (kg) 0.38

    Brand Overview:

    Panduit provides innovative network infrastructure and electrical wiring solutions for manufacturing, healthcare, transportation, energy and telecommunication industries. The Panduit catalogue includes cabinets, racks, wire management tools, labels and signs. The brand’s detectable cable ties feature one-piece locking wedge for consistent performance, low thread force and high loop tensile strength. These Panduit cable ties are made from nylon and have a maximum tensile strength of 50 lb (23 kg). The brand’s wire strippers feature heat-treated steel for durability and cushioned plastic handles for grip and comfort. These strippers are ideal for crimping 22 - 10 AWG insulated and non-insulated terminals, and cutting up to #10 screw sizes. Choose from a wide range of these Panduit products, as well as cable clips, calibration and inspection labels, on Raptor Supplies, an authorised Panduit distributor.

    Sent to your email in 30 min

    Model: GTS-EItem: CD2FQXCross: 52ZJ96

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '309.47', 'items': [{ 'id': 'CD2FQX', 'google_business_vertical': 'retail' }] }); }, 5000);