-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wiring Duct |
---|---|
Color | Gray |
Depth | 2" |
Dimension A | 2" |
Dimension B | 2" |
Dimension E | 0.25" |
Dimension J | 0.2" |
Height | 2" |
Length | 1.64ft. |
Material | Polypropylene |
---|---|
Mounting Style | Screw Mount |
Slot Height | 1.63" |
Slot Width | 0.2" |
Standard Length | 1.64 Ft. |
Type | Hinging Cover |
Wall Type | Slotted Wall |
Width | 2" |
Height (cm) | 26.92 |
---|---|
Length (cm) | 56.39 |
Width (cm) | 56.9 |
HS Code | 3925900000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1125 |
UPC | 993271511491 |
Please note that the item you have bought is a 115V.