-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wiring Duct |
---|---|
Color | Gray |
Depth | 4.1" |
Dimension A | 2.25" |
Dimension B | 4.1" |
Height | 4.1" |
Length | 6" |
Material | Lead Free PVC |
Mounting Style | Screw Mount |
---|---|
Slot Height | 3.63" |
Slot Width | 0.2" |
Standard Length | 6 Ft. |
Type | Narrow Slot |
Wall Type | Narrow Slot |
Width | 2.25" |
Height (cm) | 182.88 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 6.6 |
HS Code | 3925900000 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.2465 |
UPC | 993276296225 |
Please note that the item you have bought is a 115V.