-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wiring Duct |
---|---|
Color | White |
Depth | 3.12" |
Dimension A | 1.75" |
Dimension B | 3.12" |
Height | 3.12" |
Length | 6" |
Material | Lead Free PVC |
Mounting Style | Screw Mount |
---|---|
Slot Height | 2.12" |
Slot Width | 0.2" |
Standard Length | 6 Ft. |
Type | Narrow Slot |
Wall Type | Narrow Slot |
Width | 1.75" |
Height (cm) | 182.88 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 4.57 |
HS Code | 3925900000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9135 |
UPC | 993273417982 |
Please note that the item you have bought is a 115V.