-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wiring Duct Divider Wall |
---|---|
Color | Gray |
Length | 6" |
Material | Lead Free PVC |
---|---|
Type | Solid, For 4" Nominal Duct Height |
Height (cm) | 2.03 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 8.89 |
HS Code | 3925900000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.72 |
UPC | 07498334880 |
Please note that the item you have bought is a 115V.